AD07E2210530112
US Motors Drives, AD700E Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AD07E2210530112 US Motors Drives, AD700E Series, VFD, Accu-Series

MFG Item Number
AD07E2210530112

AD07E2210530112 US Motors Drives, AD700E Series, VFD, Accu-Series

MFG Item Number
AD07E2210530112
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, AD700E Series
Item #
AD07E2210530112
VFD, Accu-Series

AD700E Series Information

The AD700E, a member of the ACCU‑SERIES family of variable speed products, is a cost‑effective and easy to use general purpose drive, providing precise motor control and energy savings. With 14 basic parameters, the AD700 E low voltage drive offers quick and easy setup. The 50 parameters in total, offer a high degree of flexibility for a wide range of open and closed loop applications in food and beverage, packaging, conveyors, pumps, fans and many more.

Specifications

Specifications
Manufacturer Part Number AD07E2210530112
Manufacturer US Motors
Product Series AD700E
Family Series US Motors Drives, AD700E Series
Description VFD, Accu-Series
Phase 3
HP (Constant Torque Rating) 3 hp
Amps (Constant Torque Rating) 10.5 A
Amps (Variable Torque Rating) 10.5 A
Brake Dynamic Braking Transistor
Closed Loop Yes
AC Line Regenerative No
Operator Controls No Keypad
Motor Control-Max Level Sensorless Vector, V/Hz (Scalar)
Mounting Chassis Mount
Nominal Input Voltage 208 VAC, 240 VAC
AC Voltage 200-240 VAC
Protection Rating IP20
Dynamic Braking Yes
Height 8.7 "
Width 4.3 "
Depth 5.9 "
Net Weight 0 lbs
Gross Weight 4.4 lbs