Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AD10 Eaton's Bussmann series Fuses, 10Amp 550Vac / 250Vdc INDUSTRIAL FUSE
AD10 Eaton's Bussmann series Fuses, 10Amp 550Vac / 250Vdc INDUSTRIAL FUSE
This item cannot be canceled or returned
Description
10Amp 550Vac / 250Vdc INDUSTRIAL FUSE
Specifications
Specifications
| Manufacturer Part Number |
AD10 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Fuse-link, low voltage, 10 A, AC 550 V, BS88, 21 x 129 mm, gL/gG, BS |
| Fuse Type |
British Standard (BS88) |
| Current Rating |
10 A |
| AC Voltage |
550 VAC |
| DC Voltage |
250 VDC |
| Characteristic |
Semiconductor |
| Trip Indicator |
No |
| Alarm Contacts |
No |
| Package Type |
Center Bolted |
| Approvals |
CE |
| Net Weight |
0.1475 lbs |
| Gross Weight |
0.1475 lbs |
AD10
Eaton's Bussmann series Fuses