Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Opto 22 I/O Modules, G1 Series
AD18T
Opto 22 I/O Modules, G1 Series
G1 Type T Thermocouple Input,
This item cannot be canceled or returned
Description
G1 Type T Thermocouple Input,
Specifications
Specifications
| Manufacturer Part Number |
AD18T |
| Manufacturer |
Opto 22 |
| Product Series |
G1 |
| Family Series |
Opto 22 I/O Modules, G1 Series |
| Description |
G1 Type T Thermocouple Input, Isolated |
| Number of Circuits |
1 |
| Color |
White |
| Package Type |
Mini With Screw |
| Input Voltage |
-15-15 VDC |
| Input Current |
30 mA |
| Mounting |
PC Board |
| Comments |
Thermocouple Input Module, Type T |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
AD18T
Opto 22 I/O Modules, G1 Series