AD1A011FBBNHN
US Motors Drives, AD1000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AD1A011FBBNHN US Motors Drives, AD1000 Series, VFD, Accu-Series

MFG Item Number
AD1A011FBBNHN

AD1A011FBBNHN US Motors Drives, AD1000 Series, VFD, Accu-Series

MFG Item Number
AD1A011FBBNHN
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, AD1000 Series
Item #
AD1A011FBBNHN
VFD, Accu-Series

AD1000 Series Information

The AD1000, a member of the ACCU‑SERIES family of products, is a high‑performance variable frequency drive that can reduce energy consumption by automatically adjusting to changing operating conditions in a wide range of water, wastewater, irrigation and other pump applications. Developed by pump automation experts at Nidec, the versatile and reliable AD1000 is designed for optimum performance and reliability with minimal maintenance. While virtually plug and play' for standard applications, the AD1000’s flexible, modular design can also be easily configured to meet the most challenging applications.

Specifications

Specifications
Manufacturer Part Number AD1A011FBBNHN
Manufacturer US Motors
Product Series AD1000
Family Series US Motors Drives, AD1000 Series
Description VFD, Accu-Series
Phase 3
HP (Constant Torque Rating) 10 hp
Brake No
Closed Loop No
AC Line Regenerative No
Operator Controls No Keypad
Mounting Chassis Mount
Nominal Input Voltage 380 VAC, 415 VAC, 480 VAC
AC Voltage 380-480 VAC
Protection Rating IP20
Dynamic Braking No
Net Weight 0 lbs
Gross Weight 20 lbs