Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AD200-004-P2 Apex Dynamics Gearboxes, AD Series, Std Backlash
MFG Item Number
AD200-004-P2
AD200-004-P2 Apex Dynamics Gearboxes, AD Series, Std Backlash
MFG Item Number
AD200-004-P2
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
AD200-004-P2 |
| Manufacturer |
Apex Dynamics |
| Family Series |
Apex Dynamics Gearboxes |
| Description |
AD Series, Std Backlash |
| Ratio |
4:1 |
| Nominal Torque |
9,735.8 in-lbs |
| Output Shaft Type |
Parallel Belt Pulley |
| Input Type |
Face |
| Material |
Stainless Steel |
| Net Weight |
0 lbs |
| Gross Weight |
69.6781 lbs |
AD200-004-P2
Apex Dynamics Gearboxes