Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AD2000BK1U Hubbell Switches, WALL SW,VAC/OCC,DT,1R,120/277V,BK,
MFG Item Number
AD2000BK1U
AD2000BK1U Hubbell Switches, WALL SW,VAC/OCC,DT,1R,120/277V,BK,
MFG Item Number
AD2000BK1U
This item cannot be canceled or returned
Description
WALL SW,VAC/OCC,DT,1R,120/277V,BK,
Specifications
Specifications
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Switches |
| Manufacturer Part Number |
AD2000BK1U |
| Description |
WALL SW,VAC/OCC,DT,1R,120/277V,BK, USA |
| AC Voltage |
120 VAC, 277 VAC |
| Switch Configuration |
Single Pole |
| Color |
Black |
| Coverage Area (sq ft) |
1,000 |
| Approvals |
cULus |
| Comments |
Dual (Ultrasonic and Passive Infrared) |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.35 lbs |
AD2000BK1U
Hubbell Switches