Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AD2000BK22 Hubbell Switches, WSS ADAPT,OCC/VAC,DT,2 CIRC,
MFG Item Number
AD2000BK22
AD2000BK22 Hubbell Switches, WSS ADAPT,OCC/VAC,DT,2 CIRC,
MFG Item Number
AD2000BK22
This item cannot be canceled or returned
Description
WSS ADAPT,OCC/VAC,DT,2 CIRC,
Specifications
Specifications
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Switches |
| Manufacturer Part Number |
AD2000BK22 |
| Description |
WSS ADAPT,OCC/VAC,DT,2 CIRC, 120/277V,BK |
| AC Voltage |
120 VAC, 277 VAC |
| Color |
Black |
| Coverage Area (sq ft) |
1,000 |
| Approvals |
cULus |
| Comments |
Dual (Ultrasonic and Passive Infrared) |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.35 lbs |
AD2000BK22
Hubbell Switches