Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AD2000I1N Hubbell Switches, WS,VAC/OCC,DT,1 R,120/277V,NO BTN,IV
MFG Item Number
AD2000I1N
AD2000I1N Hubbell Switches, WS,VAC/OCC,DT,1 R,120/277V,NO BTN,IV
MFG Item Number
AD2000I1N
This item cannot be canceled or returned
Description
WS,VAC/OCC,DT,1 R,120/277V,NO BTN,IV
Specifications
Specifications
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Switches |
| Manufacturer Part Number |
AD2000I1N |
| Description |
WS,VAC/OCC,DT,1 R,120/277V,NO BTN,IV |
| AC Voltage |
120 VAC, 277 VAC |
| Switch Configuration |
Single Pole |
| Color |
Ivory |
| Coverage Area (sq ft) |
1,000 |
| Approvals |
cULus |
| Comments |
Dual (Ultrasonic and Passive Infrared) |
| Net Weight |
0.23 lbs |
| Gross Weight |
0.35 lbs |
AD2000I1N
Hubbell Switches