Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AD2001I22 Hubbell Switches, WSS ADAPT,VACANCY,DT,2 CIRC,
MFG Item Number
AD2001I22
AD2001I22 Hubbell Switches, WSS ADAPT,VACANCY,DT,2 CIRC,
MFG Item Number
AD2001I22
This item cannot be canceled or returned
Description
WSS ADAPT,VACANCY,DT,2 CIRC,
Specifications
Specifications
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Switches |
| Manufacturer Part Number |
AD2001I22 |
| Description |
WSS ADAPT,VACANCY,DT,2 CIRC, 120/277V,IV |
| AC Voltage |
120 VAC, 277 VAC |
| Color |
Ivory |
| Coverage Area (sq ft) |
1,000 |
| Approvals |
cULus |
| Comments |
Dual (Ultrasonic and Passive Infrared) |
| Net Weight |
0.65 lbs |
| Gross Weight |
0.65 lbs |
AD2001I22
Hubbell Switches