Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AD2241LA2 Hubbell Switches, WSS ADAPT,VACANCY,DT,2 CIRC,24VDC,LA
MFG Item Number
AD2241LA2
AD2241LA2 Hubbell Switches, WSS ADAPT,VACANCY,DT,2 CIRC,24VDC,LA
MFG Item Number
AD2241LA2
This item cannot be canceled or returned
Description
WSS ADAPT,VACANCY,DT,2 CIRC,24VDC,LA
Specifications
Specifications
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Switches |
| Manufacturer Part Number |
AD2241LA2 |
| Description |
WSS ADAPT,VACANCY,DT,2 CIRC,24VDC,LA |
| DC Voltage |
24 VDC |
| Color |
Light Almond |
| Coverage Area (sq ft) |
1,000 |
| Approvals |
cULus |
| Comments |
Dual (Ultrasonic and Passive Infrared) |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.35 lbs |
AD2241LA2
Hubbell Switches