Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AD2241W2 Hubbell Switches, WSS ADAPT,VACANCY,DT,2 CIRC,24VDC,WH
AD2241W2 Hubbell Switches, WSS ADAPT,VACANCY,DT,2 CIRC,24VDC,WH
This item cannot be canceled or returned
Description
WSS ADAPT,VACANCY,DT,2 CIRC,24VDC,WH
Specifications
Specifications
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Switches |
| Manufacturer Part Number |
AD2241W2 |
| Description |
WSS ADAPT,VACANCY,DT,2 CIRC,24VDC,WH |
| DC Voltage |
24 VDC |
| Color |
White |
| Coverage Area (sq ft) |
1,000 |
| Approvals |
cULus |
| Comments |
Dual (Ultrasonic and Passive Infrared) |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.35 lbs |
AD2241W2
Hubbell Switches