Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AD25 Eaton's Bussmann series Fuses, 25AMP 500V AC / 250V DC INDUSTRIAL FUSE
AD25 Eaton's Bussmann series Fuses, 25AMP 500V AC / 250V DC INDUSTRIAL FUSE
This item cannot be canceled or returned
Description
25AMP 500V AC / 250V DC INDUSTRIAL FUSE
Specifications
Specifications
| Manufacturer Part Number |
AD25 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series low voltage British standard fuse, 25 A, 500 V, 80 kAIC, 3.2 Watt, 111 mm fixing centre |
| Fuse Type |
British Standard (BS88) |
| Current Rating |
25 A |
| AC Voltage |
500 VAC |
| DC Voltage |
250 VDC |
| Characteristic |
Semiconductor |
| Trip Indicator |
No |
| Alarm Contacts |
No |
| Package Type |
Center Bolted |
| Approvals |
CE |
| Net Weight |
0.1475 lbs |
| Gross Weight |
0.1475 lbs |
AD25
Eaton's Bussmann series Fuses