AD2500134ZF0M
Danaher Controls Encoders, AD25 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AD2500134ZF0M Danaher Controls Encoders, AD25 Series, Encoder

MFG Item Number
AD2500134ZF0M

AD2500134ZF0M Danaher Controls Encoders, AD25 Series, Encoder

MFG Item Number
AD2500134ZF0M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, AD25 Series
Item #
AD2500134ZF0M
Encoder

AD25 Series Information

Specifications

Specifications
Manufacturer Part Number AD2500134ZF0M
Manufacturer Danaher Controls
Product Series AD25
Family Series Danaher Controls Encoders, AD25 Series
Description Encoder
Single Turn Resolution 13
Input Power 5 VDC
Protocol SSI Gray
Shaft/Bore Size 10 mm
Mounting Shaft
Connector 1 ft Drive Cable
Explosion Proof No
Operating Temperature -15-120 °C
Protection Rating IP40
Sensing Optical
Approvals CE
Net Weight 0.3875 lbs
Gross Weight 0.3875 lbs