Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
G1 Series Information
| Manufacturer Part Number | AD3T |
|---|---|
| Manufacturer | Opto 22 |
| Product Series | G1 |
| Family Series | Opto 22 I/O Modules, G1 Series |
| Description | G1 4 to 20 mA Analog Input, Isolated |
| Number of Circuits | 1 |
| Color | White |
| Package Type | Mini With Screw |
| Input Voltage | -15-15 VDC |
| Input Current | 20 mA |
| Mounting | PC Board |
| Comments | 4-20 mA Input |
| Net Weight | 0.21 lbs |
| Gross Weight | 0.235 lbs |