Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Opto 22 I/O Modules, G1 Series
AD4
Opto 22 I/O Modules, G1 Series
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
AD4 |
| Manufacturer |
Opto 22 |
| Product Series |
G1 |
| Family Series |
Opto 22 I/O Modules, G1 Series |
| Description |
G1 ICTD Analog Input |
| Number of Circuits |
1 |
| Color |
White |
| Input Voltage |
-15-15 VDC |
| Input Current |
16 mA |
| Output Voltage |
5 VDC |
| Mounting |
PC Board |
| Comments |
ICTD Temperature Input |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.23 lbs |
AD4
Opto 22 I/O Modules, G1 Series