Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Anchors
ADA-25-200
Eaton's B-Line series Anchors
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
11905443 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Anchors |
| Description |
DRIVE ANCHOR |
| Mounting |
Mushroom Head |
| Size |
1/4 " |
| Length |
2 " |
| Net Weight |
0 lbs |
| Gross Weight |
0.032 lbs |
ADA-25-200
Eaton's B-Line series Anchors