ADAM-3651-AE
Advantech Programmable Logic Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ADAM-3651-AE

Advantech Programmable Logic Controllers

ADAM-3651-AE

Advantech Programmable Logic Controllers
8-ch DI Module
MFG Item Number
ADAM-3651-AE
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, Series
Item #
ADAM-3651-AE
8-ch DI Module

Series Information

Specifications

Specifications
Manufacturer Part Number ADAM-3651-AE
Manufacturer Advantech
Family Series Advantech Programmable Logic Controllers
Voltage 12 VDC
Nominal Voltage 12 VDC
Number of Inputs & Type 8 - Digital
Mounting Panel Mount
Net Weight 0 lbs
Gross Weight 0 lbs