Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ADAM-4017-F Advantech Programmable Logic Controllers, 8-Ch AI Module
MFG Item Number
ADAM-4017-F
ADAM-4017-F Advantech Programmable Logic Controllers, 8-Ch AI Module
MFG Item Number
ADAM-4017-F
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Specifications
Specifications
| Manufacturer Part Number |
ADAM-4017-F |
| Manufacturer |
Advantech |
| Family Series |
Advantech Programmable Logic Controllers |
| Voltage |
10-30 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Number of Inputs & Type |
8 - Analog |
| Mounting |
Panel Mount |
| Approvals |
CE, cULus, FCC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ADAM-4017-F
Advantech Programmable Logic Controllers