ADAM-4052-BE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ADAM-4052-BE Advantech I/O Modules, Isolated Digital Input Module

MFG Item Number
ADAM-4052-BE

ADAM-4052-BE Advantech I/O Modules, Isolated Digital Input Module

MFG Item Number
ADAM-4052-BE
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Series
Item #
ADAM-4052-BE
Isolated Digital Input Module

Series Information

Specifications

Specifications
Manufacturer Part Number ADAM-4052-BE
Manufacturer Advantech
Family Series Advantech I/O Modules
Number of Circuits 8
Color Blue
Input Voltage 24 VDC
Mounting Panel
Approvals CE, FCC, UL
Net Weight 0 lbs
Gross Weight 0 lbs