Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ADAM-4060-DE Advantech Programmable Logic Controllers, 4-Ch Relay Output Module
MFG Item Number
ADAM-4060-DE
ADAM-4060-DE Advantech Programmable Logic Controllers, 4-Ch Relay Output Module
MFG Item Number
ADAM-4060-DE
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Specifications
Specifications
| Manufacturer Part Number |
ADAM-4060-DE |
| Manufacturer |
Advantech |
| Family Series |
Advantech Programmable Logic Controllers |
| Voltage |
10-30 VDC |
| Number of Outputs & Type |
4 - Relay |
| Mounting |
Panel Mount |
| Approvals |
CE, FCC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ADAM-4060-DE
Advantech Programmable Logic Controllers