Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ADAM-4520-F Advantech Media Converters, RS-232 to RS-422/485 converter w/ iso. R
MFG Item Number
ADAM-4520-F
ADAM-4520-F Advantech Media Converters, RS-232 to RS-422/485 converter w/ iso. R
MFG Item Number
ADAM-4520-F
This item cannot be canceled or returned
Description
RS-232 to RS-422/485 converter w/ iso. R
Specifications
Specifications
| Manufacturer Part Number |
ADAM-4520-F |
| Manufacturer |
Advantech |
| Family Series |
Advantech Media Converters |
| Converter Type |
Serial to Serial |
| Primary Port Style |
RS-232 |
| Voltage |
10-30 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Operating Temperature |
14-158 °F |
| Approvals |
CE, FCC |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.425 lbs |
ADAM-4520-F
Advantech Media Converters