Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ADAM-4521-AE Advantech Media Converters, Addressable RS-232 to RS-485/422 Conver
MFG Item Number
ADAM-4521-AE
ADAM-4521-AE Advantech Media Converters, Addressable RS-232 to RS-485/422 Conver
MFG Item Number
ADAM-4521-AE
This item cannot be canceled or returned
Description
Addressable RS-232 to RS-485/422 Conver
Specifications
Specifications
| Manufacturer Part Number |
ADAM-4521-AE |
| Manufacturer |
Advantech |
| Family Series |
Advantech Media Converters |
| Converter Type |
Serial to Serial |
| Primary Port Style |
RS-422/485 |
| Voltage |
10-30 VDC |
| Nominal Voltage |
24 VDC |
| Operating Temperature |
14-158 °F |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ADAM-4521-AE
Advantech Media Converters