Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ADAM-4541-C Advantech Media Converters, Fiber Optic To RS-232/422/485 Converter
MFG Item Number
ADAM-4541-C
ADAM-4541-C Advantech Media Converters, Fiber Optic To RS-232/422/485 Converter
MFG Item Number
ADAM-4541-C
This item cannot be canceled or returned
Description
Fiber Optic To RS-232/422/485 Converter
Specifications
Specifications
| Manufacturer Part Number |
ADAM-4541-C |
| Manufacturer |
Advantech |
| Family Series |
Advantech Media Converters |
| Converter Type |
Fiber to Serial |
| Primary Port Style |
ST Fiber-Multi Mode |
| Operating Temperature |
14-158 °F |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ADAM-4541-C
Advantech Media Converters