Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ADAM-4570-CE Advantech Media Converters, 2-port RS-232/422/485 Serial Device Serv
MFG Item Number
ADAM-4570-CE
ADAM-4570-CE Advantech Media Converters, 2-port RS-232/422/485 Serial Device Serv
MFG Item Number
ADAM-4570-CE
This item cannot be canceled or returned
Description
2-port RS-232/422/485 Serial Device Serv
Specifications
Specifications
| Manufacturer Part Number |
ADAM-4570-CE |
| Manufacturer |
Advantech |
| Family Series |
Advantech Media Converters |
| Converter Type |
Ethernet to Serial |
| Total Number of Ports |
2 |
| Primary Port Style |
RJ-45 |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ADAM-4570-CE
Advantech Media Converters