Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ADAM-5013-A2E Advantech Programmable Logic Controllers, 3-Ch RTD Input Module
MFG Item Number
ADAM-5013-A2E
ADAM-5013-A2E Advantech Programmable Logic Controllers, 3-Ch RTD Input Module
MFG Item Number
ADAM-5013-A2E
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Specifications
Specifications
| Manufacturer Part Number |
ADAM-5013-A2E |
| Manufacturer |
Advantech |
| Family Series |
Advantech Programmable Logic Controllers |
| Number of Inputs & Type |
3 - RTD |
| Mounting |
Rack Mount |
| Approvals |
CE, FCC |
| Comments |
RTD Module |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ADAM-5013-A2E
Advantech Programmable Logic Controllers