ADAM-5017P-AE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ADAM-5017P-AE Advantech I/O Modules, 8-ch Analog Input Module with Independen

MFG Item Number
ADAM-5017P-AE

ADAM-5017P-AE Advantech I/O Modules, 8-ch Analog Input Module with Independen

MFG Item Number
ADAM-5017P-AE
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Series
Item #
ADAM-5017P-AE
8-ch Analog Input Module with Independen

Series Information

Specifications

Specifications
Manufacturer Part Number ADAM-5017P-AE
Manufacturer Advantech
Family Series Advantech I/O Modules
Number of Circuits 8
Color Blue
Input Current 20 mA
Max Output Current 10 VDC
Mounting Panel
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs