ADAM-5018-A2E
Advantech Programmable Logic Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ADAM-5018-A2E Advantech Programmable Logic Controllers, 7-Ch Thermocouple Input Module

MFG Item Number
ADAM-5018-A2E

ADAM-5018-A2E Advantech Programmable Logic Controllers, 7-Ch Thermocouple Input Module

MFG Item Number
ADAM-5018-A2E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, Series
Item #
ADAM-5018-A2E
7-Ch Thermocouple Input Module

Series Information

Specifications

Specifications
Manufacturer Part Number ADAM-5018-A2E
Manufacturer Advantech
Family Series Advantech Programmable Logic Controllers
Voltage 24 VDC
Nominal Voltage 24 VDC
Number of Inputs & Type 7 - Thermocouple
Mounting Rack Mount
Approvals CE, FCC, FM
Comments Thermocouple Module
Net Weight 0 lbs
Gross Weight 0 lbs