ADAM-5055S-AE
Advantech Programmable Logic Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ADAM-5055S-AE

Advantech Programmable Logic Controllers

ADAM-5055S-AE

Advantech Programmable Logic Controllers
16-Ch Isolated DI/O Module w/ LED
MFG Item Number
ADAM-5055S-AE
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, Series
Item #
ADAM-5055S-AE
16-Ch Isolated DI/O Module w/ LED

Series Information

Specifications

Specifications
Manufacturer Part Number ADAM-5055S-AE
Manufacturer Advantech
Family Series Advantech Programmable Logic Controllers
Voltage 24 VDC
Nominal Voltage 24 VDC
Number of Inputs & Type 8 - Digital
Number of Outputs & Type 8 - Digital
Display Type I/O Indicator LEDs
Communication Modbus
Mounting Rack Mount
Approvals CE, FCC
Net Weight 0 lbs
Gross Weight 0 lbs