Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ADAM-5630E-AE Advantech Programmable Logic Controllers, 8-slot Edge Intelligent DAQ controller
MFG Item Number
ADAM-5630E-AE
ADAM-5630E-AE Advantech Programmable Logic Controllers, 8-slot Edge Intelligent DAQ controller
MFG Item Number
ADAM-5630E-AE
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
8-slot Edge Intelligent DAQ controller
Specifications
Specifications
| Manufacturer Part Number |
ADAM-5630E-AE |
| Manufacturer |
Advantech |
| Family Series |
Advantech Programmable Logic Controllers |
| Primary Type |
I/O |
| Mounting |
DIN Rail, Wall |
| Operating Temperature |
-40-158 °F |
| Approvals |
CE, FCC |
| Comments |
8-slot RISC-based Modular DA&C Controller |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ADAM-5630E-AE
Advantech Programmable Logic Controllers