Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ADAM-6051-D Advantech Programmable Logic Controllers, 16-Ch Isolated DI/O w/Counter Module
MFG Item Number
ADAM-6051-D
ADAM-6051-D Advantech Programmable Logic Controllers, 16-Ch Isolated DI/O w/Counter Module
MFG Item Number
ADAM-6051-D
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
16-Ch Isolated DI/O w/Counter Module
Specifications
Specifications
| Manufacturer Part Number |
ADAM-6051-D |
| Manufacturer |
Advantech |
| Family Series |
Advantech Programmable Logic Controllers |
| Voltage |
10-30 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Number of Inputs & Type |
14 - Digital (12) |
| Number of Outputs & Type |
2 - Digital |
| Mounting |
Panel Mount |
| Approvals |
CE, cULus, FCC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ADAM-6051-D
Advantech Programmable Logic Controllers