Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ADAM-6156EI-AE Advantech Programmable Logic Controllers, 16-ch Isolated DO EtherNet/IP Module
MFG Item Number
ADAM-6156EI-AE
ADAM-6156EI-AE Advantech Programmable Logic Controllers, 16-ch Isolated DO EtherNet/IP Module
MFG Item Number
ADAM-6156EI-AE
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
16-ch Isolated DO EtherNet/IP Module
Specifications
Specifications
| Manufacturer Part Number |
ADAM-6156EI-AE |
| Manufacturer |
Advantech |
| Family Series |
Advantech Programmable Logic Controllers |
| Voltage |
10-30 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Number of Outputs & Type |
16 - Digital |
| Communication |
Ethernet |
| Mounting |
Panel Mount |
| Approvals |
CE, FCC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ADAM-6156EI-AE
Advantech Programmable Logic Controllers