Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ADAM-6260-B Advantech Programmable Logic Controllers, 6-ch Relay Output Modbus TCP Module
MFG Item Number
ADAM-6260-B
ADAM-6260-B Advantech Programmable Logic Controllers, 6-ch Relay Output Modbus TCP Module
MFG Item Number
ADAM-6260-B
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
6-ch Relay Output Modbus TCP Module
Specifications
Specifications
| Manufacturer Part Number |
ADAM-6260-B |
| Manufacturer |
Advantech |
| Family Series |
Advantech Programmable Logic Controllers |
| Voltage |
10-30 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Number of Outputs & Type |
6 - Relay |
| Display Type |
I/O Indicator LEDs |
| Communication |
Modbus |
| Mounting |
Panel Mount |
| Approvals |
CE, cULus, FCC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ADAM-6260-B
Advantech Programmable Logic Controllers