Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ADAM-6541-AE Advantech Media Converters, Ethernet to Multi-Mode Fiber-Optic Conve
MFG Item Number
ADAM-6541-AE
ADAM-6541-AE Advantech Media Converters, Ethernet to Multi-Mode Fiber-Optic Conve
MFG Item Number
ADAM-6541-AE
This item cannot be canceled or returned
Description
Ethernet to Multi-Mode Fiber-Optic Conve
Specifications
Specifications
| Manufacturer Part Number |
ADAM-6541-AE |
| Manufacturer |
Advantech |
| Family Series |
Advantech Media Converters |
| Converter Type |
Ethernet to Fiber |
| Primary Port Style |
RJ-45 |
| Voltage |
10-30 VDC |
| Nominal Voltage |
24 VDC |
| Operating Temperature |
32-140 °F |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ADAM-6541-AE
Advantech Media Converters