Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GE Circuit Breakers, ADB Series
ADB50C3F1604A
GE Circuit Breakers, ADB Series
MFG Item Number
ADB50C3F1604A
This item cannot be canceled or returned
Description
Circuit Breakers, ADB Series
Specifications
Specifications
| Manufacturer Part Number |
ADB50C3F1604A |
| Manufacturer |
GE |
| Product Series |
ADB |
| Family Series |
GE Circuit Breakers, ADB Series |
| Description |
Db-50-3W1600Alsigtu |
| Poles |
3 |
| Current Rating |
1,600 A |
| Max Voltage |
24 VDC |
| Electronic Trip Unit |
LSI |
| Mounting |
Fixed |
| Neutral Pole |
No |
| GFCI |
No |
| Communication |
Ammeter |
| 100% Rated |
No |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
ADB50C3F1604A
GE Circuit Breakers, ADB Series