Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ADB50C3F1605B GE Circuit Breakers, ADB Series, Db-50-3W1600Alsiggtu+Relt
MFG Item Number
ADB50C3F1605B
ADB50C3F1605B GE Circuit Breakers, ADB Series, Db-50-3W1600Alsiggtu+Relt
MFG Item Number
ADB50C3F1605B
This item cannot be canceled or returned
Description
Circuit Breakers, ADB Series
Db-50-3W1600Alsiggtu+Relt
Specifications
Specifications
| Manufacturer Part Number |
ADB50C3F1605B |
| Manufacturer |
GE |
| Product Series |
ADB |
| Family Series |
GE Circuit Breakers, ADB Series |
| Description |
Db-50-3W1600Alsiggtu+Relt |
| Poles |
3 |
| Current Rating |
1,600 A |
| Max Voltage |
24 VDC |
| Electronic Trip Unit |
LSIG |
| Mounting |
Fixed |
| Neutral Pole |
No |
| GFCI |
No |
| Communication |
Ammeter |
| 100% Rated |
No |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
ADB50C3F1605B
GE Circuit Breakers, ADB Series