Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ADCAE16ENS0AC Eaton Starters, IEC OPEN 3P STR SZ E 120V COIL
MFG Item Number
ADCAE16ENS0AC

ADCAE16ENS0AC Eaton Starters, IEC OPEN 3P STR SZ E 120V COIL

MFG Item Number
ADCAE16ENS0AC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, Series
Item #
ADCAE16ENS0AC
IEC OPEN 3P STR SZ E 120V COIL

Series Information

Specifications

Specifications
Manufacturer Part Number ADCAE16ENS0AC
Manufacturer Eaton
Family Series Eaton Starters
Description IEC OPEN 3P STR SZ E 120V COIL
Voltage 120 VAC
Approvals UL
Comments 3 Pole
Net Weight 1.51 lbs
Gross Weight 1.82 lbs