Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Anchors
ADE-62
Eaton's B-Line series Anchors
MFG Item Number
78101103256
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
78101103256 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Anchors |
| Description |
DOUBLE EXP SHLD 5/8 |
| Drill Size |
5/8 " |
| Size |
5/8 " |
| Comments |
Double Expansion |
| Net Weight |
0 lbs |
| Gross Weight |
0.26 lbs |
ADE-62
Eaton's B-Line series Anchors