Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Cable Entries
ADE1M200SSN
Eaton's Crouse-Hinds series Cable Entries
HAZARDOUS NON ARM GLAND IP66/68 SS M20
MFG Item Number
ADE1M200SSN
This item cannot be canceled or returned
Description
HAZARDOUS NON ARM GLAND IP66/68 SS M20
Specifications
Specifications
| Manufacturer Part Number |
ADE1M200SSN |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Cable Entries |
| Description |
Eaton ADE 1F2, Non-armoured, Stainless Steel, M20, 0 XS, 2.75-5.5 |
| Hub Size |
M20 |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Type |
Cable Glands |
| Composition |
Metallic |
| Material |
Stainless Steel |
| Hazardous Location |
Yes |
| Net Weight |
0.14 lbs |
| Gross Weight |
0.14 lbs |
ADE1M200SSN
Eaton's Crouse-Hinds series Cable Entries