ADE1M202SSN
Eaton's Crouse-Hinds series Cable Entries

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ADE1M202SSN Eaton's Crouse-Hinds series Cable Entries, HAZARDOUS NON ARM GLAND IP66/68 SS M20
MFG Item Number
ADE1M202SSN

ADE1M202SSN Eaton's Crouse-Hinds series Cable Entries, HAZARDOUS NON ARM GLAND IP66/68 SS M20

MFG Item Number
ADE1M202SSN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, Series
Item #
ADE1M202SSN
HAZARDOUS NON ARM GLAND IP66/68 SS M20

Series Information

Specifications

Specifications
Manufacturer Part Number ADE1M202SSN
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Cable Entries
Description Eaton ADE 1F2, Non-armoured, Stainless Steel, M20, 2 M, 7-12
Hub Size M20
Number of Cables 1
Cable Style Round
Angle Straight
Split Frame No
Cable Diameter Range 0.28-0.47 "
Type Cable Glands
Composition Metallic
Material Stainless Steel
Hazardous Location Yes
Net Weight 0.12 lbs
Gross Weight 0.33 lbs