Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Cable Entries
ADE1N0253NPNK1
Eaton's Crouse-Hinds series Cable Entries
HAZARDOUS NON ARM GLAND IP66/68 NI PL
MFG Item Number
ADE1N0253NPNK1
This item cannot be canceled or returned
Description
HAZARDOUS NON ARM GLAND IP66/68 NI PL
Specifications
Specifications
| Manufacturer Part Number |
ADE1N0253NPNK1 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Cable Entries |
| Description |
Eaton KIT1 ADE 1F2, Non-armoured, Nickel-plated Brass, 1/4, 3 L, 4.5-8 |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.11 lbs |
ADE1N0253NPNK1
Eaton's Crouse-Hinds series Cable Entries