Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ADE1N0753NPNK1 Eaton's Crouse-Hinds series Cable Entries, HAZARDOUS NON ARM GLAND IP66/68 NI PL
MFG Item Number
ADE1N0753NPNK1
ADE1N0753NPNK1 Eaton's Crouse-Hinds series Cable Entries, HAZARDOUS NON ARM GLAND IP66/68 NI PL
MFG Item Number
ADE1N0753NPNK1
This item cannot be canceled or returned
Description
HAZARDOUS NON ARM GLAND IP66/68 NI PL
Specifications
Specifications
| Manufacturer Part Number |
ADE1N0753NPNK1 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Cable Entries |
| Description |
Eaton KIT1 ADE 1F2, Non-armoured, Nickel-plated Brass, 3/4, 3 L, 13.5-20.5 |
| Hub Size |
3/4 NPT |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
0.53-0.81 " |
| Type |
Cable Glands |
| Composition |
Metallic |
| Material |
Brass |
| Hazardous Location |
Yes |
| Net Weight |
0.212 lbs |
| Gross Weight |
0.212 lbs |
ADE1N0753NPNK1
Eaton's Crouse-Hinds series Cable Entries