Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Cable Entries
ADE4M503NPN
Eaton's Crouse-Hinds series Cable Entries
HAZARDOUS ARM GLAND IP66/68 NI PL M50
MFG Item Number
ADE4M503NPN
This item cannot be canceled or returned
Description
HAZARDOUS ARM GLAND IP66/68 NI PL M50
Specifications
Specifications
| Manufacturer Part Number |
ADE4M503NPN |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Cable Entries |
| Description |
Eaton ADE 4F, Armoured, Nickel-plated Brass, M50, 3 L, 35-48 |
| Hub Size |
M50 |
| Number of Cables |
1 |
| Cable Style |
Armored |
| Angle |
Straight |
| Split Frame |
No |
| Type |
Cable Glands |
| Composition |
Metallic |
| Material |
Brass |
| Hazardous Location |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
1.4753 lbs |
ADE4M503NPN
Eaton's Crouse-Hinds series Cable Entries