Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Cable Entries
ADE4N0752NPNK2
Eaton's Crouse-Hinds series Cable Entries
HAZARDOUS ARM GLAND IP66/68 NI PL NPT
MFG Item Number
ADE4N0752NPNK2
This item cannot be canceled or returned
Description
HAZARDOUS ARM GLAND IP66/68 NI PL NPT
Specifications
Specifications
| Manufacturer Part Number |
ADE4N0752NPNK2 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Cable Entries |
| Description |
Eaton KIT2 ADE 4F, Armoured, Nickel-plated Brass, 3/4, 2 M, 13.5-21 |
| Hub Size |
3/4 NPT |
| Number of Cables |
1 |
| Cable Style |
Armored |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
0.53-0.83 " |
| Type |
Cable Glands |
| Composition |
Metallic |
| Material |
Brass |
| Hazardous Location |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0.3121 lbs |
ADE4N0752NPNK2
Eaton's Crouse-Hinds series Cable Entries