Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Anchors
ADH-50
Eaton's B-Line series Anchors
HOLLOW BASE DROP-IN ANCHOR
This item cannot be canceled or returned
Description
HOLLOW BASE DROP-IN ANCHOR
Specifications
Specifications
| Manufacturer Part Number |
11905461 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Anchors |
| Description |
HOLLOW BASE DROP-IN ANCHOR |
| Drill Size |
1/2 " |
| Thread Size |
1/2-13 |
| Length |
1-3/4 " |
| Size |
1/2 " |
| Net Weight |
0 lbs |
| Gross Weight |
0.084 lbs |
ADH-50
Eaton's B-Line series Anchors