Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Anchors
ADI-75
Eaton's B-Line series Anchors
MFG Item Number
78101103222
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
78101103222 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Anchors |
| Description |
DROP-IN ANCHOR |
| Drill Size |
3/4 " |
| Thread Size |
3/4-10 |
| Length |
3-3/16 " |
| Size |
3/4 " |
| Approvals |
FM, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.51 lbs |
ADI-75
Eaton's B-Line series Anchors