Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Functional Devices Terminal Blocks
ADIN35ES
Functional Devices Terminal Blocks
End Stops for DIN rail 35mm (pair)
This item cannot be canceled or returned
Description
End Stops for DIN rail 35mm (pair)
Specifications
Specifications
| Manufacturer Part Number |
ADIN35ES |
| Manufacturer |
Functional Devices |
| Family Series |
Functional Devices Terminal Blocks |
| Description |
End Stops for DIN rail 35mm (pair) |
| DIN Rail Compatibility |
35mm |
| Connection Type |
Set Screws |
| Composition |
Non-Metallic |
| Color |
Gray |
| Approvals |
CE |
| Comments |
Set of Two |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.02 lbs |
ADIN35ES
Functional Devices Terminal Blocks