Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ADJA1022125P4 Appleton Plugs & Receptacles, Powertite Series, RECEPT & MTG BOX 100A 2W2P P4
MFG Item Number
ADJA1022125P4
ADJA1022125P4 Appleton Plugs & Receptacles, Powertite Series, RECEPT & MTG BOX 100A 2W2P P4
MFG Item Number
ADJA1022125P4
This item cannot be canceled or returned
Description
Plugs & Receptacles, Powertite Series
RECEPT & MTG BOX 100A 2W2P P4
Powertite Series Information
Specifications
Specifications
| Manufacturer Part Number |
ADJA1022125P4 |
| Manufacturer |
Appleton |
| Product Series |
Powertite |
| Family Series |
Appleton Plugs & Receptacles, Powertite Series |
| Description |
RECEPT & MTG BOX 100A 2W2P P4 |
| Connection Type |
Receptacle |
| Connection Description |
Angled |
| Current Rating |
100 A |
| Voltage |
600 V |
| Frequency |
50-400 Hz |
| Number of Poles |
2 |
| Number of Wires |
2 |
| Lockout-Tagout |
No |
| Auxiliary Contact |
None |
| Built-In Strain Relief |
No |
| Wire Size Range |
4 AWG, 3 AWG, 2 AWG, 1 AWG |
| Material |
Metallic |
| Operating Temperature |
-13-104 °F |
| Terminal Type |
Screw |
| NEMA Rating |
NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Approvals |
CSA, UL |
| Comments |
1-1/4 " Hub, With Special Polarization |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ADJA1022125P4
Appleton Plugs & Receptacles, Powertite Series