Powertite Series Information
| Manufacturer Part Number | ADJA15034150 |
|---|---|
| Manufacturer | Appleton |
| Product Series | Powertite |
| Family Series | Appleton Plugs & Receptacles, Powertite Series |
| Description | 150A RECPT 4PS2 W/ 1.5 BOX |
| Connection Type | Receptacle |
| Connection Description | Angled |
| Current Rating | 150 A |
| Voltage | 600 V |
| Frequency | 50-400 Hz |
| Number of Poles | 4 |
| Number of Wires | 3 |
| Lockout-Tagout | No |
| Auxiliary Contact | None |
| Built-In Strain Relief | No |
| Wire Size Range | 2 AWG, 1 AWG, 1/0 AWG, 2/0 AWG |
| Material | Metallic |
| Operating Temperature | -13-104 °F |
| Terminal Type | Screw |
| NEMA Rating | NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Approvals | CSA, UL |
| Comments | 1-1/2 " Hub |
| Net Weight | 12.09 lbs |
| Gross Weight | 12.09 lbs |