Powertite Series Information
| Manufacturer Part Number | ADJA20023150RS |
|---|---|
| Manufacturer | Appleton |
| Product Series | Powertite |
| Family Series | Appleton Plugs & Receptacles, Powertite Series |
| Description | Powertite Grounding Style 2 Receptacle With AJA Mounting Box, Number Of Poles: 3, Number Of Wires: 2, Wire Size: 2/0 AWG - 250 MCM, Amperage Rating: 200 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 1 PH, Material: C |
| Connection Type | Receptacle |
| Connection Description | Angled |
| Current Rating | 200 A |
| Voltage | 600 V |
| Frequency | 50-400 Hz |
| Number of Poles | 3 |
| Number of Wires | 2 |
| Lockout-Tagout | No |
| Auxiliary Contact | None |
| Built-In Strain Relief | No |
| Wire Size Range | 2/0 AWG, 3/0 AWG, 4/0 AWG, 250 MCM |
| Material | Metallic |
| Operating Temperature | -13-104 °F |
| Terminal Type | Screw |
| NEMA Rating | NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Approvals | CSA, UL |
| Comments | 1-1/2 " Hub, With Reverse Service - for Generator Applications |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |