Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Anchors
ADN-18-87
Eaton's B-Line series Anchors
MFG Item Number
78101102964
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
78101102964 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Anchors |
| Description |
DRIVENAIL 3/16X7/8 |
| Mounting |
Nail |
| Size |
3/16 " |
| Length |
7/8 " |
| Net Weight |
0 lbs |
| Gross Weight |
0.01 lbs |
ADN-18-87
Eaton's B-Line series Anchors